Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 5/32", 3/16", 1/4", 3/8", 1/2" x 6" SDS Plus, 6PK
Mfr # 4935077
Zoro # G3976896
product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Shank Shape SDS Plus
- Includes (5) SpeedHammer Plus Drill Bits
- Overall Length 6.000"
- Number of pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935077
- Zoro # G3976896
- UPC # 024721108388
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6.000" |
Bit Dia. | 5/32", 3/16", 1/4", 3/8", 1/2" |
Details
Item | Drill Bit,5Pc Speedhammer Plus Set |
Number of Pieces | 5 |
Shank Shape | SDS Plus |
Includes | (5) SpeedHammer Plus Drill Bits |
Number of pieces | 5 |
Number of Cutter Heads | 2 |
Description
Drill Bit,5Pc Speedhammer Plus Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Squaring Arm for Press Brakes (MSAP01)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1070)
- Irwin Hammer Drill Bits