Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 3/4" x 29" Spline
Mfr # 324021
Zoro # G3976598
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 24"
- Overall Length 29"
- Number of Pieces 1
- Bit Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324021
- Zoro # G3976598
- UPC # 024721007988
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 24" |
Overall Length | 29" |
Bit Dia. | 3/4" |
Details
Item | Drill Bit,3/4x24x29in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,3/4x24x29in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- RIDGID Seal, Front 916 (45157)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- Irwin Drill Bits