Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 3/4" x 13" Spline
Mfr # 324018
Zoro # G3976625
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 8"
- Overall Length 13"
- Number of Pieces 1
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324018
- Zoro # G3976625
- UPC # 024721007971
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 13" |
Bit Dia. | 3/4" |
Details
Item | Drill Bit,3/4x8x13in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,3/4x8x13in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- Irwin Hammer Drill Bits