Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1/2" x 36" Spline
Mfr # 324008
Zoro # G3976701
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 31"
- Overall Length 36"
- Number of Pieces 1
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324008
- Zoro # G3976701
- UPC # 024721007940
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 31" |
Overall Length | 36" |
Bit Dia. | 1/2" |
Details
Item | Drill Bit,1/2x31x36in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1/2x31x36in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- MILWAUKEE TOOL 100 Ft. Precision Chalk Reel, Bare Tool (48-22-3990)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- IRWIN DRL BT SPDHMR 3/4""12""L (322048)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN DRILL BT SPDHMR 1/2"" 6""L (322031)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- Irwin Hammer Drill Bits