Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1/2" x 29" Spline
Mfr # 324007
Zoro # G3976710
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 24"
- Overall Length 29"
- Number of Pieces 1
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324007
- Zoro # G3976710
- UPC # 024721007933
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 24" |
Overall Length | 29" |
Bit Dia. | 1/2" |
Details
Item | Drill Bit,1/2x24x29in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1/2x24x29in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 Piece SAE T-Shape Hex Key Set, 5YUU0 (5YUU0)
- FOWLER Granite Dial Gage Stand (525800300)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- Irwin Hammer Drill Bits