Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1/2" x 13" Spline
Mfr # 324004
Zoro # G3976747
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Decimal Equivalent 0.5
- Drilling Length 8"
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324004
- Zoro # G3976747
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Details
Item | Drill Bit,1/2x8x13in Spline,2C |
Shank Shape | Spline |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Flute Type | Regular Spiral |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Spline |
Description
Drill Bit,1/2x8x13in Spline,2C, Spline, 1/2 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper 8In. (530-116)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- Irwin Hammer Drill Bits