Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1-3/8" x 16" Spline
Mfr # 324038
Zoro # G3976458
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Bit Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324038
- Zoro # G3976458
- UPC # 024721008039
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 1-3/8" |
Details
Item | Drill Bit,1-3/8x11x16in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1-3/8x11x16in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- IDEAL Moveable Gripper (L-1953)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (04851)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- Irwin Hammer Drill Bits