Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1-1/4" x 22" Spline
Mfr # 324036
Zoro # G3976476
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Bit Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324036
- Zoro # G3976476
- UPC # 024721002846
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 1-1/4" |
Details
Item | Drill Bit,1-1/4x17x22in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1-1/4x17x22in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- DEWALT 1-Piece 4" x 12" SDS Max Core Bit (DW5924)
- Irwin Drill Bits