Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1-1/2" x 22" Spline
Mfr # 324041
Zoro # G3976421
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324041
- Zoro # G3976421
- UPC # 024721002976
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 1-1/2" |
Details
Item | Drill Bit,1-1/2x17x22in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1-1/2x17x22in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 41Mm Socket 12Pt 41M, W34841 (W34841)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- Irwin Hammer Drill Bits