Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 1-1/2" x 16" Spline
Mfr # 324040
Zoro # G3976430
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Bit Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324040
- Zoro # G3976430
- UPC # 024721002853
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 1-1/2" |
Details
Item | Drill Bit,1-1/2x11x16in Spline,2C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Drill Bit,1-1/2x11x16in Spline,2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD8)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Fiberglass Handle (13445)
- PICQUIC Sixpac Plus Mltibit Drvr (88103)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- Irwin Hammer Drill Bits