Shop All Hole Saws
Irwin
2" Bi-Metal Hole Saw
Mfr # 373200BX
Zoro # G3975417
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Bi-Metal
- Teeth per Inch 4/6
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 2" |
Details
Primary Saw Application | Steel |
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6 |
Item | Bi-Metal,2in Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,2in Hole Saw, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MA)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- MILWAUKEE TOOL 1-1/4" Shockwave Impact Hole Saw (49-56-9825)
- Irwin Hole Saws & Cutters