Shop All Hole Saws
Irwin
2-9/16" Bi-Metal Hole Saw, Boxed
Mfr # 373290BX
Zoro # G3975347
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Bi-Metal
- Teeth per Inch 4/6
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 2-9/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6 |
Item | Bi-Metal,2-9/16in Hole Saw,Boxed |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,2-9/16in Hole Saw,Boxed, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PMM7134 5 Piece Ball Pein Hammer Set (PMM7134)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame (CP86301)
- WILLIAMS 1/2" Drive, 16mm Metric Socket (TS51625)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- Irwin Hole Saws