Shop All Jobber Length Drill Bits
Irwin
1/8 in. X 2-3/4 in. L Cobalt Steel Drill Bit 1 pc
Mfr # 63108
Zoro # G505313473
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Flute Length 7/8 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63108
- Zoro # G505313473
- UPC # 42526631085
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1-7/8 in |
Flute Length | 7/8 in |
Details
Item | Drill Bit |
SAE or Metric | SAE |
Description
IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- IRWIN 3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016006)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- IRWIN DRILL BIT BLK OXD 31/64"" (67831)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- IRWIN Drill Bit, 1/8, Turbomax, 135deg, PK5 (73308)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- DRILL AMERICA 15/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC15/32)
- Irwin Jobber Length Drill Bits