Shop All Jobber Length Drill Bits
Irwin
1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk.
Mfr # 3016008
Zoro # G3973378
product price: $4.95
/pk 3, $1.65/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3016008
- Zoro # G3973378
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1/8" |
Flute Length | 1.63" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,1/8x2-3/4,Cobalt |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 3 |
Point Type | Split point |
Drill Bit Type | Twist Drill Bit |
Point type | Split point |
Description
Drill Bit,1/8x2-3/4,Cobalt, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Flare Nut Wrench Set, SAE, 6 Piece (A1301SR)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- IRWIN ROTARY BIT-SSF 1/8""X3"" (5026000)
- IRWIN DRILL BIT BLK OXD 31/64"" (67831)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- Irwin Jobber Length Drill Bits