Shop All Bar Clamps
Irwin
18" Bar Clamp, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth, 5 PK
Mfr # 223118
Zoro # G3978865
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Soft Grip, Ergonomic
- Throat Depth (In.) 3-1/8"
- Type Clutch Lock Bar Clamps
- Max. Jaw Opening (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 223118
- Zoro # G3978865
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/8" |
Details
Handle Material | Soft Grip, Ergonomic |
Type | Clutch Lock Bar Clamps |
Max. Jaw Opening (In.) | 18" |
Item | Bar Clamp |
Description
Bar Clamp,18in,Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- IRWIN 2PK 414 Mic BarClamp (1964747)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964720)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- Irwin Clamps