Shop All Bar Clamps
Irwin
18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth
Mfr # 1964713
Zoro # G5478545
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material High Impact Plastic Resin
- Throat Depth (In.) 3 5/8 in
- Capacity (In.) 18 in
- Type 1 Handed
- Characteristics Quick Grip, Trigger Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1964713
- Zoro # G5478545
- UPC # 038548105772
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Height | 3 5/8 in |
Details
Handle Material | High Impact Plastic Resin |
Max. Jaw Opening (In.) | 18" |
Item | Bar Clamp |
Capacity (In.) | 18 in |
Type | 1 Handed |
Characteristics | Quick Grip, Trigger Clamp |
Spreading Range (In.) | 9-1/4 to 26-7/8 |
Bar Material | Steel |
Function | Clamping or Spreading |
Spreading Capacity Range | 9 1/4 in to 26 7/8 in |
Tool Operation Type | One Handed |
Clamping Capacity | 18 in |
Spreading Capacity - Maximum | 26 7/8 in |
Clamping Force | 600 lb |
Spreading Capacity - Minimum | 9 1/4 in |
Jaw Pad Style | Flat |
Jaw Pad Type | Full-Faced / Flat |
Description
If you need to hold two pieces of material together, the Irwin 1964713 18" Bar Clamp is the tool for you. It is made of high impact plastic resin and steel, making it a sturdy clamp that can withstand high temperatures. The bar clamp features a quick grip trigger clamp that enables one handed operation. The bar clamp has an opening range of 9 1/4 in. to 26 7/8 in., which makes it ideal for large projects. With a throat depth of 3 5/8 in., this bar clamp offers a higher load capacity than other models on the market today. The Irwin 18" Bar Clamp is a great addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- KETT TOOL 1-1/4X22 Saw Blades 157-12 (157-12)
- SMITHS SHARPENER DIAMOND 4"" (50363)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964714)
- IRWIN MINI BAR CLAMP 6&12"" 4PK (1964748)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964720)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- Irwin Clamps