Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
17 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (Discontinued)
Mfr # 1903768
Zoro # G7449032
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Square, Torx, Slotted, Nut Setter
- Finish black oxide
- Application For Driving, Drilling, Tightening and Removing Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1903768
- Zoro # G7449032
- UPC # 425269326188
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Phillips, Square, Torx, Slotted, Nut Setter |
Finish | black oxide |
Application | For Driving, Drilling, Tightening and Removing Fasteners |
Includes | #2PH, #3PH, #2SQ, T15, T20, T25, T30, SL6-8, SL8-10 2 in Power Bits, #2PH, #2SQ, T25 3 in Power Bits, 1/4 in, 5/16 in, 3/8 in, 7/16 in 2 in Nutsetters Plus One Power Bit Magnetic Screw Hold Attachment |
Features | Built for Maximum Durability and Long Life with Impact Drivers; Forged Bit (vs. Milled) for Superior Fitment, Which Reduces Stripping and Increases Life of Bit 3X |
Number of Pieces | 17 |
Shank Shape | Hex |
Impact Rated | Yes |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
No. of Pieces | 17 |
Description
The Irwin 1903768 17 Piece Screwdriver Bit Set is a complete set of screwdriver bits. It comes with all the common sizes you need to handle any job around the house or office. This bit set features all the standard sizes you will ever need, including Phillips, square, Torx and slotted. It also includes nut setter bits for tightening and loosening nuts and bolts. Each hex shank screwdriver bit has a 1/4" hex shank size that fits most power drills. The steel construction makes these screwdriver bits durable enough to withstand daily use. No matter what your needs are, you can count on this Irwin 1903768 17 Piece Screwdriver Bit Set to be up to the task.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.