Shop All Screwdriver Bit Sets
Irwin
16 Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Mfr # 3057016
Zoro # G4938455
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Pozidriv, Torx, Magnetic Nut Setter
- Application Fastener Drive
- Includes #1 Phillips, #2 Phillips, Torx T20, T25, T27, T30, 1 Each Of: 3-1/2 in Power Bits: #2 Phillips, #3 Phillips, #2 Pozidriv, Torx T15, T20, 2 in Socket Adapters: 1/4 in, 3/8 in, 5/16 in Magnetic Nutsetter X 1-7/8 in, 2-1/2 in Quick Change Chuck, 6 in Quick Change Extension, 6 in Power Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3057016
- Zoro # G4938455
- UPC # 673765020141
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Phillips, Pozidriv, Torx, Magnetic Nut Setter |
Application | Fastener Drive |
Includes | #1 Phillips, #2 Phillips, Torx T20, T25, T27, T30, 1 Each Of: 3-1/2 in Power Bits: #2 Phillips, #3 Phillips, #2 Pozidriv, Torx T15, T20, 2 in Socket Adapters: 1/4 in, 3/8 in, 5/16 in Magnetic Nutsetter X 1-7/8 in, 2-1/2 in Quick Change Chuck, 6 in Quick Change Extension, 6 in Power Bits |
Number of Pieces | 16 |
Shank Shape | Hex |
Impact Rated | No |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Fastening Tool Item | Screwdriver Bit Set |
No. of Pieces | 16 |
Application - Tools | Power |
Description
Screwdriver Bit Set, No. of Pieces 16, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes #1 Phillips, #2 Phillips, Torx T20, T25, T27, T30, 1 Each Of: 3-1/2 in Power Bits: #2 Phillips, #3 Phillips, #2 Pozidriv, Torx T15, T20, 2 in Socket Adapters: 1/4 in, 3/8 in, 5/16 in Magnetic Nutsetter X 1-7/8 in, 2-1/2 in Quick Change Chuck, 6 in Quick Change Extension, 6 in Power Bits
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- PROTO Ratcheting Wrench Set, Double Box End (J1180MA)
- ANCOR Ancor Angled 22 to 8 AWG Single Crimp Ratcheting Crimper (703015)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk (IWAF32DEMIX6)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Screwdriver Bit Set, 1 15/16" L Bit, PK3 (IWAF122TX3)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- MILWAUKEE TOOL 1/4 in Screwdriver Bit Set, 26-Piece (48-32-4408)
- Irwin Screwdriver Bit Sets