Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
150 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 4935104
Zoro # G2142926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Application For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers
- Includes 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
- Number of Pieces 150
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935104
- Zoro # G2142926
- UPC # 673765108658
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Application | For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers |
Includes | 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6 |
Number of Pieces | 150 |
Impact Rated | No |
No. of Pieces | 150 |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Application - Tools | Power |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 150, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.