Shop All Pipe Wrenches
Irwin
14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap
Mfr # 274102
Zoro # G7021091
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Cast Iron
- Handle Type I-Beam
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274102
- Zoro # G7021091
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Pipe Wrench,Cast Iron,14",2" Jaw Cap |
Jaw Capacity | 2" |
Handle Material | Cast Iron |
Handle Type | I-Beam |
Material | Cast iron |
Features | Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering |
Description
Pipe Wrench,Cast Iron,14 In.,2 In. Jaw Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (1752408)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- IRWIN Irwin® 48" Cast Aluminum Pipe Wrench (2074148)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- PROTO WR PIPE 8 (PO808HD)
- Irwin Wrenches