Shop All Impact Bit Sockets
This Product is Discontinued
Irwin
1/4" Drive Extension SAE (Discontinued)
Mfr # 1882442
Zoro # G7563954
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish black oxide
- Drive Type Impact
- Features Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1882442
- Zoro # G7563954
- UPC # 425269229236
- Country of Origin China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 2-1/2" |
Overall Bit Length | 2 1/2 in |
Details
SAE or Metric | SAE |
Finish | black oxide |
Item | Extension |
Drive Type | Impact |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks |
Impact Rated | Yes |
Number of Pieces | 1 |
For Use With | Impact Drivers |
Description
For added versatility, the Irwin 1882442 1/4" Drive Extension is a great addition to your tool kit. It can be used with impact drivers and drill drivers alike. This extension has a black oxide finish for added durability. With an overall length of 2-1/2", it is easy to use in tight spaces. The bit size is 1/4" and it features an impact rated drive. If you want to increase the capabilities of your tools, the Irwin 1882442 1/4" Drive Extension will be useful when you need that extra reach or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.