Shop All Impact Bit Sockets
This Product is Discontinued
Irwin
1/4" Drive Extension SAE (Discontinued)
Mfr # 1869518
Zoro # G7625317
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish black oxide
- Features Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1869518
- Zoro # G7625317
- UPC # 425269141880
- Country of Origin China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 18" |
Overall Bit Length | 18 in |
Details
SAE or Metric | SAE |
Finish | black oxide |
Item | Extension |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks |
Drive Type | Impact |
Number of Pieces | 1 |
Impact Rated | Yes |
For Use With | Impact Drivers |
Fastening Tool Item | Impact Quick Change Bit Holder |
Description
Impact Quick Change Bit Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Overall Bit Length 18 in, Impact Rated Yes, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.