Shop All Circular Saw Blades
Irwin
14", 80-Teeth Circular Saw Blade
Mfr # 4935559
Zoro # G3977401
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Ferrous Steel
- Tip Material Carbide
- Kerf 0.110''
- Material Ferrous Steel
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935559
- Zoro # G3977401
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Item | Circular Saw Blade,14in,80T |
Basic Material | Ferrous Steel |
Tip Material | Carbide |
Kerf | 0.110'' |
Material | Ferrous Steel |
Application | Steel |
Number of Teeth | 80 |
Hook Angle | 0 Degrees |
Blade Type | Metal Cutting |
Arbor Hole | 1" |
System of Measurement | Inch |
Primary Saw Application | Metal |
Type | Circular Saw Blade |
Tooth Grind | M-ATB |
Accessory Type | Circular Saw Blade,14in,80T |
Description
Circular Saw Blade,14in,80T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m10 x 1.5 (DWTB10X1.5)
- STANLEY Stanley 46-071 Premium Quick Square® Layout Tool, 6-7/8" (46-071)
- ROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt (70614)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Point Taps (123308)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- IRWIN WeldTec 7-1/4 in. D X 5/8 Tungsten Carbide Tipped Fiber Cement Blade 6 teeth 1 pc (2016024)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- Irwin Power Saw Blades