Shop All Pipe Wrenches
Irwin
12" L 2" Cap. Cast Iron Pipe Wrench, 12in, Cast Iron
Mfr # 274106
Zoro # G3971375
product price: $181.99
/pk 5, $36.40/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2"
- Handle Material Cast Iron
- Handle Type I-Beam
- Features Unique Hammer Head Design Provides a Flat Surface for Hammering; Easy Spin Adjusting Nut is Heat Treated For Durability; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274106
- Zoro # G3971375
- UPC # 038548020099
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Pipe Wrench,12in,Cast Iron |
Jaw Capacity | 2" |
Handle Material | Cast Iron |
Handle Type | I-Beam |
Features | Unique Hammer Head Design Provides a Flat Surface for Hammering; Easy Spin Adjusting Nut is Heat Treated For Durability; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite |
Description
Pipe Wrench,12in,Cast Iron, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- RIDGID Pipe Thread Die, 1 In, For SS, 4 Pc (37925)
- WESTWARD Socket Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (5MW42)
- ALLSOURCE Door Spring, Gas Charged (41835)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- Irwin Wrenches