Shop All Pipe Wrenches
Irwin
12" L 2" Cap. Cast Iron Cast Iron Pipe Wrench W/2" Jaw Cap, 12"
Mfr # 274106
Zoro # G7034872
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2"
- Handle Material Cast Iron
- Material Cast iron
- Features Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274106
- Zoro # G7034872
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Cast Iron Pipe Wrench W/2" Jaw Cap,12" |
Jaw Capacity | 2" |
Handle Material | Cast Iron |
Material | Cast iron |
Features | Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering |
Handle Type | I-Beam |
Description
Cast Iron Pipe Wrench W/2 In. Jaw Cap,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS PICKUP TOOL 28"" (TA5104)
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel (431025)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- IRWIN 14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap (274102)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- IRWIN 24" L Cast Iron Pipe Wrench, Cast Iron, 24" (274104)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN Irwin® 48" Cast Aluminum Pipe Wrench (2074148)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11719)
- Irwin Pipe Wrenches