Shop All Pipe Wrenches
Irwin
12" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 12in
Mfr # 2074112
Zoro # G3971348
product price: $281.99
/pk 5, $56.40/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2"
- Handle Material Cast Aluminum
- Handle Type I-Beam
- Features Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2074112
- Zoro # G3971348
- UPC # 038548064949
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Pipe Wrench,Cast Aluminum,12in |
Jaw Capacity | 2" |
Handle Material | Cast Aluminum |
Handle Type | I-Beam |
Features | Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering |
Description
Pipe Wrench,Cast Aluminum,12in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 75mm 1/2 Sq. Drive (4760-75)
- BOSTITCH Reducer Pressure Regulator (AB-9051116)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- Irwin Wrenches