Shop All Jobber Length Drill Bits
Irwin
1/2 in. X 6 in. L Cobalt Steel Drill Bit 1 pc
Mfr # 63132
Zoro # G305313482
product price: $8.75
/ea
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/4 in
- Flute Length 2-1/4 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63132
- Zoro # G305313482
- UPC # 42526631320
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3-3/4 in |
Flute Length | 2-1/4 in |
Details
Item | Drill Bit |
SAE or Metric | SAE |
Description
IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- IDEAL Fuse Puller, W Test Light (34-012)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- IRWIN 1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63908)
- IRWIN Bit Dril Percusn 1/4Irwn (326005)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN 3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016006)
- IRWIN Drl Bit, 35/64, SD, 118deg, Black Oxide, PK3 (91135)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/16 (77665)
- Irwin Drill Bits