Shop All Locking Pliers
Irwin
12 in Original Large Jaw Locking Plier
Mfr # 12L3
Zoro # G7034927
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaws, Ideal for Tightening, Clamping, Twisting and turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth
- Material Alloy steel
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 12L3
- Zoro # G7034927
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | Heavy-Duty Jaws, Ideal for Tightening, Clamping, Twisting and turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth |
Material | Alloy steel |
Item | Original Large Jaw Locking Pliers,12" |
Description
Original Large Jaw Locking Pliers,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J77417MP)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- IRWIN 10 in Curved Jaw Locking Plier (0502L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- IRWIN IRWIN VISE-GRIP® 102L3 10R The Original„¢ 10" Straight Jaw Locking Plier (102L3)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- Irwin Pliers