Shop All Reciprocating Saw Blades
Irwin
12 in L x 6 TPI Bi-Metal
Mfr # 372156P5
Zoro # G806428999
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Length 12 in
- Height 0.05 in
- Tooth Form VARI
- Tooth Pattern Raker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372156P5
- Zoro # G806428999
- UPC # 24721001542
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 0.05 in |
Blade Width | 1-1/4 in |
Details
Teeth per Inch | 6 |
Tooth Form | VARI |
Tooth Pattern | Raker |
Gauge | 0.042 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0247)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- IRWIN 12 in L x 6 TPI Bi-Metal (20495B156R)
- IRWIN 12 in L x 6 TPI Bi-Metal (20373106R5)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- Irwin Power Saw Blades