Shop All Reciprocating Saw Blades
Irwin
12 in L x 6 TPI Bi-Metal
Mfr # 20495B156R
Zoro # G106429085
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.05 in
- Teeth per Inch 6
- Length 12 in
- Series T2
- Tooth Form VARIPOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 20495B156R
- Zoro # G106429085
- UPC # 82472204957
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 12 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Series | T2 |
Tooth Form | VARIPOS |
Tooth Pattern | Trip |
Gauge | 0.050 |
Back Style | Straight Back; Tapered End |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- IRWIN LENOX METALWOLF 4 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22760OSB414R)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- IRWIN 9 in L x 6 TPI Bi-Metal (20523B966R)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- IRWIN 12 in L x 6 TPI Bi-Metal (20373106R5)
- FREUD BLADE SAW 12"" 44T (D1244X)
- Irwin Reciprocating Saw Blades