Shop All Reciprocating Saw Blades
Irwin
12 in L x 6 TPI Bi-Metal
Mfr # 20373106R5
Zoro # G006429000
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Height 0.062 in
- Length 12 in
- Tooth Form VARIPOS
- Series T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 20373106R5
- Zoro # G006429000
- UPC # 82472203738
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.062 in |
Length | 12 in |
Blade Width | 1 in |
Details
Teeth per Inch | 6 |
Tooth Form | VARIPOS |
Series | T2 |
Gauge | 0.063 |
Tooth Pattern | Trip |
Back Style | Shatter Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48823)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7414H)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 blade (22751OSB618R)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22750OSB656R)
- IRWIN Lenox Lazer CT 6 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014220)
- IRWIN Lenox Demolition CT 9 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832143)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- Irwin Reciprocating Saw Blades