Shop All Reciprocating Saw Blades
Irwin
12 in L x 10; 14 TPI Bi-Metal
Mfr # 372110P5
Zoro # G906429070
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.05 in
- Length 12 in
- Teeth per Inch 10; 14
- Gauge 0.042
- Tooth Form VARI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372110P5
- Zoro # G906429070
- UPC # 24721001580
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 12 in |
Blade Width | 1-1/4 in |
Details
Teeth per Inch | 10; 14 |
Gauge | 0.042 |
Tooth Form | VARI |
Tooth Pattern | Raker |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- IRWIN 9" L x Nail Embedded Wood Cutting Recip Saw Blade, 9in, 6Tpi, Bulk (372956BB)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- IRWIN Lenox Assorted in. Bi-Metal Reciprocating Saw Blade Set Multi TPI 12 pk (1214412RKD)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi, Bulk (372618BB)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- Irwin Reciprocating Saw Blades