Shop All Reciprocating Saw Blades
Irwin
12 in L x 10; 14 TPI Bi-Metal
Mfr # 22758OSB110R
Zoro # G906429056
product price: $4.99
/ea
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Teeth per Inch 10; 14
- Height 0.05 in
- Series T2
- Gauge 0.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 22758OSB110R
- Zoro # G906429056
- UPC # 82472227581
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10; 14 |
Series | T2 |
Gauge | 0.063 |
Tooth Pattern | Trip |
Tooth Form | VARIPOS |
Back Style | Straight Back |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Tool Holding Rail, 3/8", Magnetic, 480mm (SL 3014)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi, Bulk (372618BB)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- IRWIN 9 in L x 10 TPI Bi-Metal (21089960GR)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 pk (20567S618R)
- IRWIN Industrial Tool 6in. 10 TPI Metal & Wood Reciprocating Saw Blade 372610 (IR309679)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF)
- Irwin Power Saw Blades