Shop All Reciprocating Saw Blades
Irwin
12 in L x 10; 14 TPI Bi-Metal
Mfr # 20584S110R
Zoro # G806429125
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10; 14
- Length 12 in
- Height 0.05 in
- Tooth Form VARIPOS
- Tooth Pattern Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 20584S110R
- Zoro # G806429125
- UPC # 82472205848
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10; 14 |
Tooth Form | VARIPOS |
Tooth Pattern | Trip |
Gauge | 0.050 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. (45YY17)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- IRWIN 12 in L x 6 TPI Bi-Metal (20373106R5)
- IRWIN 6 in L x 24 TPI Bi-Metal (372624P5)
- IRWIN LENOX METALWOLF 4 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22760OSB414R)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200171)
- Irwin Power Saw Blades