Shop All Locking Pliers
Irwin
12 in GrooveLock Plier
Mfr # 2078112
Zoro # G7034979
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Press-n-Slide Button Adjusts Jaws 2X Faster, Multi-Groove Ratcheting System
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078112
- Zoro # G7034979
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | Press-n-Slide Button Adjusts Jaws 2X Faster, Multi-Groove Ratcheting System |
Item | GrooveLock Plier,12" |
Description
GrooveLock Plier,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- PERFORMANCE TOOL Push Pin Pliers, W86561 (W86561)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- PRECISION INSTRUMENTS Ratcheting Breaker Bar Handle (PREXT36H)
- IRWIN 9 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82582)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- IRWIN 7 in Locking Plier (4935578)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated (44 10 J6)
- Irwin Pliers