Shop All Bar Clamps
Irwin
12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK
Mfr # 1964745
Zoro # G5478439
product price: $51.19
/pk 2, $25.60/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material High Impact Plastic Resin
- Throat Depth (In.) 2 7/16 in
- Capacity (In.) 12 in
- Type 1 Handed
- Function Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1964745
- Zoro # G5478439
- UPC # 038548541228
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 7/16 in |
Throat Depth | 2 1/2 in |
Jaw Pad Height | 2 7/16 in |
Details
Handle Material | High Impact Plastic Resin |
Capacity (In.) | 12 in |
Max. Jaw Opening (In.) | 12" |
Type | 1 Handed |
Function | Clamping |
Item | Bar Clamp |
Characteristics | Quick Grip, Trigger Clamp |
Bar Material | Steel |
Clamping Force | 140 lb |
Tool Operation Type | One Handed |
Jaw Pad Type | Flat |
Jaw Pad Style | Flat |
Clamping Capacity | 12 in |
Description
Bar Clamp, Clamping Capacity 12 in, Throat Depth 2 1/2 in, Clamping Force 140 lb, Jaw Pad Type Flat, Jaw Pad Height 2 7/16 in, Jaw Pad Width Not Applicable, Spreading Capacity - Maximum Not Applicable, Spreading Capacity - Minimum Not Applicable, Bar Material Steel, Handle Material High Impact Plastic Resin, Tool Operation Type One Handed, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/8" x 1" (HCS.1-1/8)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6259)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- IRWIN Medium Duty One Handed Bar Clamps - 18 in. (586-1964719)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964713)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- Irwin Clamps