Shop All Bar Clamps
Irwin
12" Bar Clamp, 2-1/2" Throat Depth, 5 PK
Mfr # 1825753
Zoro # G3978810
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 2-1/2"
- Max. Jaw Opening (In.) 12"
- Type Light Duty Bar Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1825753
- Zoro # G3978810
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/2" |
Details
Max. Jaw Opening (In.) | 12" |
Item | Bar Clamp |
Type | Light Duty Bar Clamps |
Description
Light Duty Bar Clamp,12in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7222H)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 12 in Max Opening Size, 358 in D Throat (1964712/2021412N)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- IRWIN 6 Mini Bar Clamp (1964742)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- IRWIN Pipe Clamp, Steel Handle and 1 1/2 in Throat Depth (224212)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- Irwin Bar Clamps