Shop All Circular Saw Blades
Irwin
12", 80-Teeth Laser Cut Circular Saw Blade, PK2
Mfr # 1807384
Zoro # G3977541
product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
- Number of Teeth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807384
- Zoro # G3977541
- UPC # 08548975688
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Laser Cut Circular Saw Blade,12in,80T |
Number of Teeth | 80 |
Description
Laser Cut Circular Saw Blade,12in,80T, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- PROSKIT Folding Security Torx Set T9 to T40 (800-052)
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle (84-569)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN SAW BLAD 10"" MARATHN 40T (14070)
- IRWIN Reciprocatng Saw Blade, 418R, Bi-Metal, 4"L (LEX22759)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- MAKITA 5-7/8" 60T Carbide-Tipped Saw Blade, Stainless (A-96110)
- Irwin Circular Saw Blades