Shop All Circular Saw Blades
Irwin
12", 40-Teeth Circular Saw Blade
Mfr # 14080
Zoro # G9666636
original price:
$41.53
5% off
new price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Thickness 0.071 in
- Number of Teeth 40
- Max. RPM 7000
- Tooth Grind ATB
- Application For Cutting Hard Wood, Laminates, Melamines, Particle Board, Plastics and Non Ferrous Metals, Plywood, Soft Woods, Solid Surface, Veneers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14080
- Zoro # G9666636
- UPC # 024721140807
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4-1/2" |
Details
Item | Circular Saw Blade |
Plate Thickness | 0.071 in |
Number of Teeth | 40 |
Max. RPM | 7000 |
Tooth Grind | ATB |
Application | For Cutting Hard Wood, Laminates, Melamines, Particle Board, Plastics and Non Ferrous Metals, Plywood, Soft Woods, Solid Surface, Veneers |
Diamond Knockout | No |
Tip Material | Carbide |
Kerf | 0.095" |
Arbor Hole | 1" |
For Use With | Table, Radial Arm and Miter Saws |
Blade Type | Combination |
Hook Angle | 20 Degrees |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application For Cutting Hard Wood, Laminates, Melamines, Particle Board, Plastics and Non Ferrous Metals, Plywood, Soft Woods, Solid Surface, Veneers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Latches with Pull Bar, Style A (K0044.1330572)
- WESTWARD Bushing Driver Set, 19 pcs. (45FF30)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- IRWIN 7-1/4 ", 24-Teeth Circular Saw Blade, Carbide Tip (14030)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 140 teeth 1 pk (21840ZR)
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 12in. 60T ATB Crosscut (DW3216PT)
- Irwin Power Saw Blades