Shop All Die Wrenches
Irwin
12-24 Tap - No. 16 Drill
Mfr # 80222
Zoro # G1964623
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #12-24
- Thread Direction Right Hand
- Thread Pitch 24
- For Outside Dia. 1/64 in
- Threads per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 80222
- Zoro # G1964623
- Country of Origin United States
- Category Die Wrenches
Dimensions
Thread Size | #12-24 |
For Outside Dia. | 1/64 in |
Details
Item | Die Wrench |
Thread Direction | Right Hand |
Thread Pitch | 24 |
Threads per Inch | 24 |
Material - Machining | High Speed Steel |
Description
Die Wrench, For Outside Dia. 1/64 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum (22-514)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- BIG HORN Replacement Coping Blade for 19245, PK 10 (19247)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- IRWIN Die Wrench, Fixed (12436)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- IRWIN Round Die Stock, 1" dia., Adjustable (12428)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- Irwin Die Wrenches