Shop All Die Sets
Irwin
117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set
Mfr # 26377
Zoro # G905988271
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
117-pc machine screw / fractional / metric tap & hex die and drill bit deluxe set irwin industrial tools sets the standard for delivering quality every step of the way in your threading applications. 117-pc set in plastic case includes the following items: machine screw plug tap and 5/8" hexagon dies in sizes : 4 - 40 nc, 6 - 32 nc, 8 - 32 nc, 10 - 24 nc, 10 - 32 nf, 12 - 24 nc fractional plug tap and 1" hexagon dies in sizes : 1/4" - 20 nc, 1/4" - 28 nf, 5/16" - 18 nc, 5/16" - 24 nf, 3/8" - 16 nc, 3/8" - 24 nf, 7/16" - 14 nc, 7/16" - 20 nf, 1/2" - 13 nc, 1/2" - 20 nf metric plug tap and 5/8" hexagon dies in sizes : 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00 metric plug tap and 1" hexagon dies in sizes : 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75 pipe thread plug tap and 1" hexagon dies in sizes : 1/8" - 27 npt, 1/8" - 28 bsp drill bit sizes : no. 3, no. 7, no. 9, no. 16, no. 19, no. 20, no. 21, no. 25, no. 29, no. 30, no. 36, no. 39, no. 43, letter b, letter f, letter h, letter i, letter j, letter o, letter q, letter r, letter s, letter u, letter z, 5/64", 7/64", 5/32", 1/4", 19/64", 5/16", 21/64", 3/8", 25/64", 13/32", 27/64", 29/64" spiral flute screw extractors : ex - 1, ex - 2, ex - 3, ex - 4, ex - 5 threading tools : adjustable die stock - 1" dies, plain die stock - 5/8" hexagon dies, adj. Handle tap wrench - taps no. 0 to 1/2", two-in-one tap wrench - taps 1/4" to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 7/64 (C72007)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 36x5" (CC636FE)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835091)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- Irwin Dies