Shop All High Speed Jobber Drill Bits
Irwin
11/64 in. X 3-1/4 in. L High Speed Steel Drill Bit 1 pc
Mfr # 63511
Zoro # G905311758
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Flute Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63511
- Zoro # G905311758
- UPC # 42526635113
- Country of Origin Brazil
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Description
IRWIN Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bit is constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- GREENLEE Plate Unit-Antirotation (35318G)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- IRWIN 3/8 in. X 5 in. L High Speed Steel Drill Bit 1 pc (63524ZR)
- IRWIN Turbomax 27/64 in. X 5-3/8 in. L High Speed Steel Drill Bit 1 pc (73627ZR)
- IRWIN #30 X 2-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81130ZR)
- IRWIN 5/64 in. X 2 in. L High Speed Steel Drill Bit 1 pc (63505)
- IRWIN #59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81159ZR)
- IRWIN Turbomax 15/32 in. X 5-3/4 in. L High Speed Steel Drill Bit 1 pc (73630ZR)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182013)
- Irwin High Speed Jobber Drill Bits