Shop All Chalk Line Reels
Irwin
100 ft. Chalk Line Reel Kit in Blue
Mfr # 1932883
Zoro # G1992439
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Large Capacity
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 8 oz
- Hook Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1932883
- Zoro # G1992439
- UPC # 042526936814
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Line Length | 100 ft |
Included Chalk Size | 4 oz |
Description
Chalk Line Reel Kit, Case Color Blue, Case Material Aluminum, Compatible Replacement Line IRWIN STRAIT-LINE SPEDLINE 100' 3:1 GEAR RATIO, Door Type Sliding, Fill Weight 8 oz, Gear Ratio 1:1, Handle Type Steel, Hook Material Steel, Hook Style Steel Hook, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft, Line Material Abrasion-Resistant Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 180 SBA)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- IRWIN Reel&Chalk 100'4Oz Red (1932881)
- IRWIN Standard Marking Chalk- Blue - 5 lbs. (586-65101ZR)
- IRWIN Chalk Reel 100' Mach6 (1932877)
- IRWIN Chalk Reel, Silver, Aluminum, Sliding Door (IWHT48441)
- IRWIN 100' Speed Chalk Reel (1932874)
- IRWIN Chalk/Speedreel Cmbo Blu (1932883)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- Irwin Marking Tools