Shop All Locking Pliers
Irwin
10 Locking Pliers
Mfr # 4935576
Zoro # G507978748
$25.79
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
- Brand Irwin
- MFR # 4935576
- Zoro # G507978748
- UPC # 38548990699
- Country of Origin China
- Category Locking Pliers
Description
ViseGrip, 10CR, 10 Curved Jaw Locking Pliers, Grips Torques Multiple Surface Shapes, Including Round Pipes, Square Or Hex Bolts More, 3 Times More Gripping Power, SelfEngineering Lower Jaw Pivot Allows Jaw To Align On Workpiece For Maximum Grip Without Slipping Or Stripping, Provides Maximum Torque Or Grip Without Requiring Heavy Input Pressure, Jaw Mechanism Grips Tighter As More Torque Is Applied To The Tool, Built Strong, High Grade Alloy Steel Is Heat Treated For Maximum Toughness Durability, Hex Key Adjusting Screw Tightens To Draw Material Closer Together For Tighter Grip, Loosens To Provide Controlled Release, Guarded Release Provides Easy Jaw Opening
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
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- IRWIN PLIER LOCKING w/2 Straight Jaw (7R) (PE302L3)
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- OTC Angle Tip Relay Pliers (4493)
- Irwin Pliers