Shop All Locking Pliers
Irwin
10 Locking Pliers
Mfr # 4935576
Zoro # G407978718
Sold in multiples of 5 for $99.75
$99.75
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
- Brand Irwin
- MFR # 4935576
- Zoro # G407978718
- UPC # 38548990699
- Country of Origin China
- Category Locking Pliers
Description
ViseGrip, 10CR, 10 Curved Jaw Locking Pliers, Grips Torques Multiple Surface Shapes, Including Round Pipes, Square Or Hex Bolts More, 3 Times More Gripping Power, SelfEngineering Lower Jaw Pivot Allows Jaw To Align On Workpiece For Maximum Grip Without Slipping Or Stripping, Provides Maximum Torque Or Grip Without Requiring Heavy Input Pressure, Jaw Mechanism Grips Tighter As More Torque Is Applied To The Tool, Built Strong, High Grade Alloy Steel Is Heat Treated For Maximum Toughness Durability, Hex Key Adjusting Screw Tightens To Draw Material Closer Together For Tighter Grip, Loosens To Provide Controlled Release, Guarded Release Provides Easy Jaw Opening
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
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/8x3/8x3/4x2-1/2 (C42508)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- IRWIN ProPliers Groove Joint Pliers, 12" (2078512)
- IRWIN 7 Locking Pliers (302L3)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- IRWIN 10 Locking Pliers (4935576)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- TITAN Tubing Bender Pliers, 3/16-3/8" (11488)
- Irwin Locking Pliers