Shop All Pipe Wrenches
Irwin
10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10"
Mfr # 274101
Zoro # G7032057
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-1/2"
- Handle Material Cast Iron
- Features Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274101
- Zoro # G7032057
- UPC # 00794777665790
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Cst Irn Pipe Wrench W/1-1/2" Jaw Cap,10" |
Jaw Capacity | 1-1/2" |
Handle Material | Cast Iron |
Features | Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering |
Handle Type | I-Beam |
Material | Cast iron |
Description
Cst Irn Pipe Wrench W/1-1/2 In. Jaw Cap,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7214S)
- ANCOR Ancor 8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703040)
- RELTON Rotary Rebar Cutter - Straight Shank Complete 1"X12" (RB-16)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- IRWIN 24" L Cast Iron Pipe Wrench, Cast Iron, 24" (274104)
- IRWIN Irwin® 48" Cast Aluminum Pipe Wrench (2074148)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- Irwin Pipe Wrenches