Shop All Cutting Pliers
Irwin
10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # DIA10
Zoro # G4208382
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Ergonomic
- Jaw Length 1 1/2 in
- Jaw Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # DIA10
- Zoro # G4208382
- UPC # 038548991962
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 1/4 in |
Overall Length | 10 in |
Tip Width | 7/16 in |
Cutter Length | 1 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 10 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1 1/2 in, Features Induction Hardened Cutting Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN Irwin Vise-Grip 586-2078925 4-1-2 Inch Flush Diagonal Plier W-Spring (586-2078925)
- IRWIN Standard Diagonal, Spring, 4-1/2in, PK5 (2078935)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers Dipped Grip (Made in USA) (MT506)
- Irwin Cutting Pliers