Shop All Locking Pliers
Irwin
10 in Straight Jaw Locking Plier
Mfr # 0102L3
Zoro # G7021012
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 0102L3
- Zoro # G7021012
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Item | Straight Jaw Locking Pliers,10" |
Description
Straight Jaw Locking Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- DRILL AMERICA 1-1/16"-12 HSS Plug Hand Tap (DWTST1-1/16-12P)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/32 (C18452)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. (2078711)
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- Irwin Locking Pliers