Shop All Locking Pliers
Irwin
10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier
Mfr # IRHT82576
Zoro # G7558943
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Backed By Irwin Lifetime Guarantee
- Handle Type Ergonomic
- Jaw Length 1 1/4 in
- Jaw Width 5/8 in
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82576
- Zoro # G7558943
- UPC # 885911596930
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 5/8 in |
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Flat, Handle Style Ergonomic, Handle Opening Type Quick Release, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Grip Style Knurled, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application High-Temperature Applications, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Bend 0 Degrees , Jaw Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 4 1/2 in, 12,000 RPM, (DWE4011)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- IRWIN LCKING PLIERS IRWN OG 5"" (4935579)
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- Irwin Pliers