Shop All Locking Pliers
Irwin
10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier
Mfr # IRHT82573
Zoro # G7558889
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Backed By Irwin Lifetime Guarantee
- Handle Type Ergonomic
- Jaw Length 1 1/4 in
- Jaw Width 5/8 in
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82573
- Zoro # G7558889
- UPC # 885911596916
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 5/8 in |
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Quick Release, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter Yes, Grip Style Knurled, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application High-Temperature Applications, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- IRWIN 6 L Nose Locking Plier (1402L3)
- Irwin Pliers